Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series

Single-Direction Thrust Ball Bearing No. 51300 Series 51312

by NTN
Item.#
00347462
Mfr.#
51312
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
60
Chamfer Dimensions r (mm)
1.1(min)
Width T (mm)
35
Standard Dynamic Load Rating KN ([kgf])
123[12600]
Thickness T (mm)
35
Caution
Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.
Dimention D1 (phimm)
62(min)
Outside Diameter D (phi mm)
110
Standard Static Rating Load KN ([kgf])
267[27200]
Dimension d1(phi mm)
110(max)
Allowable Number of Rotations (min-1r.p.m)
1600 (grease lubrication) 2300 (oil lubrication)