Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series

Single-Direction Thrust Ball Bearing No. 51300 Series 51313

by NTN
Item.#
00347471
Mfr.#
51313
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
67(min)
Outside Diameter D (phi mm)
115
Standard Static Rating Load KN ([kgf])
287[29300]
Dimension d1(phi mm)
115(max)
Inside Diameter d (phi mm)
65
Caution
Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.
Chamfer Dimensions r (mm)
1.1(min)
Width T (mm)
36
Standard Dynamic Load Rating KN ([kgf])
128[13000]
Thickness T (mm)
36
Allowable Number of Rotations (min-1r.p.m)
1500 (grease lubrication) 2200 (oil lubrication)