Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series

Single-Direction Thrust Ball Bearing No. 51300 Series 51314

by NTN
Item.#
00347487
Mfr.#
51314
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimension d1(phi mm)
125(max)
Inside Diameter d (phi mm)
70
Chamfer Dimensions r (mm)
1.1(min)
Width T (mm)
40
Standard Dynamic Load Rating KN ([kgf])
148[15100]
Caution
Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.
Thickness T (mm)
40
Dimention D1 (phimm)
72(min)
Outside Diameter D (phi mm)
125
Standard Static Rating Load KN ([kgf])
340[34500]
Allowable Number of Rotations (min-1r.p.m)
1400 (grease lubrication) 2000 (oil lubrication)