Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series

Single-Direction Thrust Ball Bearing No. 51300 Series 51315

by NTN
Item.#
00347496
Mfr.#
51315
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
77(min)
Outside Diameter D (phi mm)
135
Standard Static Rating Load KN ([kgf])
395[40500]
Dimension d1(phi mm)
135(max)
Inside Diameter d (phi mm)
75
Caution
Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.
Chamfer Dimensions r (mm)
1.5(min)
Width T (mm)
44
Standard Dynamic Load Rating KN ([kgf])
171[17400]
Thickness T (mm)
44
Allowable Number of Rotations (min-1r.p.m)
1300 (grease lubrication) 1800 (oil lubrication)