Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series

Single-Direction Thrust Ball Bearing No. 51300 Series 51316

by NTN
Item.#
00347505
Mfr.#
51316
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
425[43000]
Dimension d1(phi mm)
140(max)
Inside Diameter d (phi mm)
80
Chamfer Dimensions r (mm)
1.5(min)
Width T (mm)
44
Caution
Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.
Standard Dynamic Load Rating KN ([kgf])
176[18000]
Thickness T (mm)
44
Dimention D1 (phimm)
82(min)
Outside Diameter D (phi mm)
140
Allowable Number of Rotations (min-1r.p.m)
1200 (grease lubrication) 1800 (oil lubrication)