Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series
  • Single-Direction Thrust Ball Bearing No. 51300 Series

Single-Direction Thrust Ball Bearing No. 51300 Series 51317

by NTN
Item.#
00347514
Mfr.#
51317
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
490[50000]
Dimension d1(phi mm)
150(max)
Inside Diameter d (phi mm)
85
Chamfer Dimensions r (mm)
1.5(min)
Width T (mm)
49
Caution
Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.
Standard Dynamic Load Rating KN ([kgf])
201[20500]
Thickness T (mm)
49
Dimention D1 (phimm)
88(min)
Outside Diameter D (phi mm)
150
Allowable Number of Rotations (min-1r.p.m)
1100 (grease lubrication) 1600 (oil lubrication)