|
Single-Direction Thrust Ball Bearing No. 51300 Series 51318
- Item.#
- 00347523
- Mfr.#
- 51318
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Dimention D1 (phimm)
- 93(min)
- Outside Diameter D (phi mm)
- 155
- Standard Static Rating Load KN ([kgf])
- 490[50000]
- Dimension d1(phi mm)
- 155(max)
- Inside Diameter d (phi mm)
- 90
- Caution
- Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.
- Chamfer Dimensions r (mm)
- 1.5(min)
- Width T (mm)
- 50
- Standard Dynamic Load Rating KN ([kgf])
- 198[20200]
- Thickness T (mm)
- 50
- Allowable Number of Rotations (min-1r.p.m)
- 1100 (grease lubrication) 1600 (oil lubrication)
|
Customers Who Viewed This Item Also Viewed