Buy more than* S$200* and get FREE SHIPPING

  • Thrust Ball Bearings
  • Thrust Ball Bearings
  • Thrust Ball Bearings
  • Thrust Ball Bearings

Thrust Ball Bearings 2900

by NTN
5.00 (5)
Item.#
00348467
Mfr.#
2900
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Standard Static Rating Load (N [kgf])
17100[1740]
Thickness T (mm)
12
Outside Diameter D (phi mm)
26
Width T (mm)
12
Standard Dynamic Load Rating (N [kgf])
12700[1290]
Inside Diameter d (phi mm)
10
Material
High carbon-chromium bearing steel
Inner Diameter d1 (mm)
10.2
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I used it for a bike lift
5
From Japan
On 2018-02-03 13:39:12
If the bike lift was broken and I was looking for parts, there was a monotalore mail order so I applied for the first time this time. Thank you for reaching the order you ordered the next day. Thanks to this, the bike lift has become more useful than before. I also intend to order so many parts are likely.
This review is about item#348485.
For parts replacement
5
From Japan
On 2017-10-25 04:21:25
Though it is a part of a machine, it is SANNEN that she ordered the same type to the manufacturer with about 1500 yen. It is so cheap and strong.
This review is about item#00348485.
I installed it on an inverted front fork
5
From Japan
On 2017-01-08 13:44:27
I am already wearing a thrust needle bearing on the rear suspension of my favorite car S4RS and I am experiencing its wonderful effect, but I tried installing it as soon as I thought "If attached to the front fork ...". Well, first though I thought that the effect like Rear Sus was difficult with the front fork of "cartridge type", I was surprised by the wonderful effect from the moment when I straddled after installation. Not only is the feeling of a rounded corner with elasticity not only felt throughout even while driving, the hard feeling as a tricky point when passing through the step disappears spectacly, further emphasizing Orleans peculiar "cat leg" It turned into a wonderful undercarriage! At first I was thinking about the needle type as in the case of the rear suspension, but the ball type here is thicker and more durable than the raceway plate, because the raceway surface is dented and machined, even after installation, Not only it is difficult but also because it also fulfills the role of oil puddle, lubrication performance is also excellent, so we selected this product. Thank you very much!
This review is about item#348503.
For the compact crusher bearings
5
From Japan
On 2014-06-19 13:33:44
I was damaged during the maintenance of a small crusher, so I was able to search for Monotaro and buy the same thing. Because it was an amateur, it took a while to search a little but the same thing was sent and I was relieved.
This review is about item#00348485.
Bearing of rice milling machine
5
From Japan
On 2009-10-11 18:21:12
Because I thought that the rice mill on hand was old, I thought that there were no parts to be fitted, but as I examined it on the net, I ordered it because there was a model number that fitted exactly. I got it delivered immediately and it got it. I am a person who is not a company but I have various machines, I would like to place an order if there is anything I need in the future. Thank you.
This review is about item#00348503.