Buy more than* S$200* and get FREE SHIPPING

  • Thrust Ball Bearings
  • Thrust Ball Bearings
  • Thrust Ball Bearings
  • Thrust Ball Bearings

Thrust Ball Bearings 2913

by NTN
5.00 (3)
Item.#
00348607
Mfr.#
2913
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.59 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Weight (kg)
0.374
Inner Diameter d1 (mm)
65.2
Standard Dynamic Load Rating (N [kgf])
47500[4850]
Inside Diameter d (phi mm)
65
Material
High carbon-chromium bearing steel
Width T (mm)
20
Standard Static Rating Load (N [kgf])
128000[13100]
Thickness T (mm)
20
Outside Diameter D (phi mm)
90
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I tried to attached to an inverted front fork
5
From Japan
On 2017-01-08 13:44:27
The rear suspension of the car S4RS already fitted with a thrust needle bearing has to experience its great effect, but I tried to immediately installed in the think of the "After you have installed in the front fork ...". Well, in the front fork of the first "cartridge type", but I thought that such an effect is difficult of the rear suspension, it has surprised at the great effect from the moment of across after installation. Not only balanced mild feeling of the corner with a resilient feel throughout even during traveling, disappear excelled in some fine diligently and the hard feel of time that has passed through the step, of Orleans peculiar "Cat leg" has been further emphasized It gave us turned into great legs around! At first, I was thinking a needle type as at the time of the rear suspension, here in the direction of the ball type on durable thick orbital plate, the deviation in the front fork even after installation because it has been machined raceways dent not only hard, is up to you chose this product because it has excellent lubricating performance for us to play the role of the oil reservoir. Thank you very much!
This review is about item#348503.
For the compact crusher bearings
5
From Japan
On 2014-06-19 13:33:44
I was damaged during the maintenance of a small crusher, so I was able to search for Monotaro and buy the same thing. Because it was an amateur, it took a while to search a little but the same thing was sent and I was relieved.
This review is about item#00348485.
Bearing of rice milling machine
5
From Japan
On 2009-10-11 18:21:12
Because I thought that the rice mill on hand was old, I thought that there were no parts to be fitted, but as I examined it on the net, I ordered it because there was a model number that fitted exactly. I got it delivered immediately and it got it. I am a person who is not a company but I have various machines, I would like to place an order if there is anything I need in the future. Thank you.
This review is about item#00348503.