Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spherical Roller Bearing
  • Spherical Roller Bearing
  • Spherical Roller Bearing

Spherical Roller Bearing 22206EAW33

by NTN
Item.#
00349571
Mfr.#
22206EAW33
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Hole Classification
Cylindrical bore shape
Width B (mm)
20
Mounting Dimensions (Maximum Da)(mm)
56
Mounting Dimensions (Maximum ras)(mm)
1
Mounting Dimensions (Minimum da)(mm)
36
Allowable Number of Rotations (min-1r.p.m)
Grease Lubrication: 7500 oil lubrication: 9500
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
62
Standard Static Rating Load KN ([kgf])
49(5000)
Standard Dynamic Load Rating KN ([kgf])
49(5000)
Inside Diameter d (phi mm)
30