Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Endoscope with Moniotor
  • Endoscope with Moniotor
  • Endoscope with Moniotor
  • Endoscope with Moniotor
  • Endoscope with Moniotor

Endoscope with Moniotor S-12-M

4.18 (22)
Item.#
00350412
Mfr.#
S-12-M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Camera is not waterproof.
Photographing Distance (mm)
About 30 -60
Still Image Size
VGA/640x480
Tip Diameter (phi mm)
9
LCD monitor
2.4-inch TFT
External Memory
microSD memory card / 128MB over 2GB, microSDHC memory card / 4GB over 16GB
CPU
Intel Pentium II 450MHz or higher (or more recommended PentiumIII 1.0GHz)
HDD
200MB or more of free space
Memory
512MB or more (or more recommended 1GB)
Effective Pixels
300 000 pixels (still image)
Lens
f=1.76mm F2.8
Power
AA alkaline batteries four (optional)
Dimension (mm)
Body / about 86x180x120, flexible tube / about 900 (non-removable)
Purpose
Machine maintenance, repair work around water, confirmation of cleaning.
Video Size
VGA/640x480(20fps,25fps,30fps)
Input / Output Ports
USB1.1
Digital Zoom
2 times / 3 times / 4 times
Recording File Formats
Video / MJPEG (AVI), still image / JPEG
Internal Memory
No user available area
LED Lamp
White x4 (dimmed off, and in four stages)
Total Pixels
300 000 pixels
Interface
USB1.1/2.0
Sensor
1/9 inch CMOS
OS Support
Windows XP(SP3)/Vista(32bit)/7(32bit/64bit)/8(32bit/64bit)
Weight (g)
About 349 (accessories, not including the battery), about 443 (reference value, including battery, a microSD memory card)
Set Contents
Camera body, USB over PC connection cable, manual, carry bag, mirror / hook / magnet
Customer Reviews
5 star 12
4 star 4
3 star 4
2 star 2
1 star 0
Review Rating: 4.18
22 Customer Reviews
The reviews are automatic translation.
Clogging of the pipe, etc.
2
From Japan
On 2016-06-26 21:56:56
It was hard to slightly tip lights get used to take quite a time until dark to the direction of get used.
This review is about item#00350412.
I want to watch internal engine
3
From Japan
On 2016-03-09 18:22:38
C plug of Ana barely To folded not ... but I was happy a little more just Komaka' ... Well, it convinced the price Nari so cheap price.
This review is about item#00350412.
Pipe inspection
5
From Japan
On 2016-02-10 10:24:24
I bought a simple inspection of about purpose, but it was easy to see beyond the expected.
This review is about item#00350412.
Except the inside of the wall
3
From Japan
On 2015-12-02 17:24:48
It will not be helped because the cheap. Leprosy is not put in a case. Code is hard. Photographs were taken, but Ballmer is bad. It may be a version-up type, but want to turn to the left and right.
This review is about item#00350412.
Sealed internal investigation of the piping and the like
5
From Japan
On 2015-10-13 09:58:43
Previously, the scope that was purchased was purchased from it since it was cumbersome to or install a camera, catalog, which can store things and data price was cheap to look at.
This review is about item#00350412.
Observed in the engine
5
From Japan
On 2015-09-15 17:01:54
Cheap price while covering the functions required in the fiber scope. Level also satisfactory reflection and focusing of image
This review is about item#00350412.
For confirmation inside the damaged part at the time of car maintenance
5
From Japan
On 2015-09-14 14:52:17
Absolutely, if this quality is to buy at this price. It is pretty good.
This review is about item#00350412.
See the state of the narrow depth of the pipe-like.
4
From Japan
On 2015-09-02 21:41:12
Large dark of depth can be seen well.
This review is about item#00350412.
Construction site
5
From Japan
On 2015-08-05 23:41:54
Kabeura state or, looked well in such unexpectedly under the floor of the state small hole. A place that does not reach the standard of light It was good to see the place you want to see because I can respond by applying a light from a different angle. After it is how much or endurance is there.
This review is about item#00350412.
To observe the back side of the state upon removal of the installed machinery
5
From Japan
On 2015-07-16 07:25:45
Among other products there are many things far is reflected is not good, this product is survive well in focus both perspective.
This review is about item#00350412.