Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges FL693

by NTN
Item.#
00350524
Mfr.#
FL693
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
8
Seal
Open type
Dimensions C1 (mm)
0.7
Width B (mm)
3
Flange
With flange
Outside Diameter D1 (phi mm)
9.5
Inside Diameter d (phi mm)
3