Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Bib Overalls
  • Waterproof Bib Overalls
  • Waterproof Bib Overalls
  • Waterproof Bib Overalls
  • Waterproof Bib Overalls
  • Waterproof Bib Overalls

Waterproof Bib Overalls 2077

4.45 (29)
Item.#
00350577
Mfr.#
2077
Package Qty.
1Pair
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Foot Width
3E
Material
PVC
Chest Measurement (cm)
130
Size
L(25.5-26)
Girth (cm)
130
Standard Weight (g)
2460(25.5-26.0cm)
Inseam (cm)
78
Weight (g)
2460
Color
Navy
Waist (cm)
130
Customer Reviews
5 star 19
4 star 7
3 star 1
2 star 1
1 star 1
Review Rating: 4.45
29 Customer Reviews
The reviews are automatic translation.
Fishing with a boat
4
From Japan
On 2018-02-14 08:15:48
Because it enters the depth of about the knee at the time of boat launch, it is useful.
This review is about item#00350595.
When you work on a ship over it
5
From Japan
On 2018-02-02 19:53:56
Because it is inexpensive and there is so durability so, I always buy it. (5 th focus)
This review is about item#350568.
Vegetable Harvest and Washing Work
5
From Japan
On 2017-12-09 16:36:09
Compared with the price, the thickness is sufficient, it is strong enough to be strong and very durable and satisfied. Inner pocket is functionally highest.
This review is about item#350586.
Repair of the awning pond, cleaning.
5
From Japan
On 2017-10-17 11:33:44
Since I rarely use it I decided by honest price. I was glad that it seems to be strong.
Washing operation
5
From Japan
On 2017-09-01 15:48:58
It is also highly waterproof and comfortable to wear. It is easy to remove the suspenders. For the price, it is making solid. I also want to purchase next time.
This review is about item#350586.
Sewage treatment
5
From Japan
On 2017-07-28 11:16:52
It was good to make it durable due to the price, the size was just right.
This review is about item#350595.
Cleaning and fishing metal products
5
From Japan
On 2017-07-07 19:07:14
I bought without checking whether there was a partition on the thumb and the remaining fingers, but there was no partition and I felt relieved. I used what I bought at a fishing shop until now I felt that waterproofing can be done considerably because the top came to the chest position.
This review is about item#350586.
Farm work
5
From Japan
On 2017-07-03 06:01:39
Very easy to move, it feels very good. I will also purchase it.
This review is about item#00350577.
Used for high pressure cleaning of fixtures
2
From Japan
On 2017-06-14 17:36:26
The body itself seems to be strong, but since the sewing of the left and right belt of the belt on the back from the shoulder is a single sewing, it is a shame if it is impossible a little and the thread has run out. Since the belt itself is strong and strong, it will cut as soon as sewing is weak. I have run out in a day, there is room for improvement.
This review is about item#350595.
In the shallow, fish paste
5
From Japan
On 2017-04-30 19:25:46
It feels a bit heavy, it is strong, and the price is cheap.
This review is about item#350586.