Buy more than* S$200* and get FREE SHIPPING

  • Wall Base Finder
  • Wall Base Finder
  • Wall Base Finder

Wall Base Finder 78574

4.73 (15)
Item.#
00350735
Mfr.#
78574
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Materials (needles)
Stainless
Minimum Scale (mm)
1
Weight (g)
22
Material (Body)
ABS resin containing antibacterial agents
Materials (cover)
Polycarbonate resin
Main Part Dimension (mm)
153x21x17.5
Measuring Range (mm)
Max45
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
When searching the foundation of the wall / ceiling surface
5
From Japan
On 2018-03-12 08:15:28
In cooperation with the magnet, the needle is thin, it can work smoothly, and the needle hole is not conspicuous.
This review is about item#88176961.
Looking under the PB
5
From Japan
On 2018-02-12 11:20:40
It was still better if you devised to shorten it when not in use.
This review is about item#88176961.
When lighting and hooks are installed on the ceiling
4
From Japan
On 2018-01-27 13:49:56
I guessed from the sound etc. where the ground was when I installed lighting and hooks on the ceiling, but it was hard to understand. If there is opportunity to work / use frequently, I think that it is better to buy it because it is convenient.
This review is about item#88176961.
Installation of handrail
5
From Japan
On 2017-11-04 19:28:21
It played a role properly. I stab it about 100 times to find the base but the needle tip seems to have durability without becoming round.
This review is about item#88176961.
Handrail attachment
5
From Japan
On 2017-11-03 20:47:22
It is small and good. The needle is just right. I would appreciate your favor if there is another time.
This review is about item#88176952.
To search for students
5
From Japan
On 2017-10-25 14:38:25
There are not any difficult things to use. I am using it normally without problems. Since there are many walls of two plasterboards overlapping on site, it was a correct answer choosing a long needle.
This review is about item#350735.
House renovation
5
From Japan
On 2017-08-31 15:22:07
It is thicker and shorter than the one I used before, so it's easier to grasp and is user-friendly.
This review is about item#88176943.
Installation of wall hanging fans
5
From Japan
On 2017-08-21 21:41:04
It was easy to use and I found the ground easily.
This review is about item#88176943.
Confirmation of ground during additional work of electric construction work
5
From Japan
On 2017-06-04 17:19:55
We utilized it to shorten the time for additional wiring work in the existing wall surface
This review is about item#88176961.
To find a pillar of a hollow wall
5
From Japan
On 2017-03-30 16:03:53
It is compact and convenient as it can be placed in breast pocket.
This review is about item#88176943.