Buy more than* S$200* and get FREE SHIPPING

  • Digital Caliper
  • Digital Caliper
  • Digital Caliper
  • Digital Caliper

Digital Caliper 19987

Item.#
00350753
Mfr.#
19987
Package Qty.
1PC
Ship pack of
1
599.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Humidity Range
80% or less
Dimensions f (mm)
24
Dimensions c(mm)
38
Dimensions b (mm)
169
Weight (g)
1100
Instrumental Error (mm)
+/-0.05
Dimensions e (mm)
100
Dimensions a (mm)
776
Dimension d (mm)
100
Material
(Body) stainless steel, (slider) ABS resin
Depth Bar
None
Power
CR2032x1 single lithium battery
Operating Temperature Range (deg C)
0-40
Maximum Response Speed
1m/s
Repeat Pricision (mm)
0.01
Minimum Scale (mm)
0.01
Main Part Dimension (mm)
776x169x20
Measuring Range (cm)
0.01-600
Caution
Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan., Attached battery is for monitor. May have only short lifespan.