Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature Ball Bearings And Small Deep Groove Ball Bearing Ss, Standard Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearing Ss, Standard Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearing Ss, Standard Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearing Ss, Standard Type

Miniature Ball Bearings And Small Deep Groove Ball Bearing Ss, Standard Type W68/1.5SSA

by NTN
Item.#
00350795
Mfr.#
W68/1.5SSA
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
4
Seal
Double Shielded (resin seal)
Shaft Diameter (phi mm)
1.5
Outer Diameter (phi mm)
4
Flange
Mu flange
Width (mm)
2
Inside Diameter d (phi mm)
1.5
Width B (mm)
1.2