Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)

Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange) W683ZZA

by NTN
4.84 (130)
Item.#
00350822
Mfr.#
W683ZZA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Flange
No flange
Shaft Diameter (phi mm)
3
Width B (mm)
3
Outer Diameter (phi mm)
7
Width B1 (mm)
3
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
3
Outside Diameter D (phi mm)
7
Width (mm)
3
Seal
Double shield type (seal made from steel sheets)
Customer Reviews
5 star 115
4 star 9
3 star 6
2 star 0
1 star 0
Review Rating: 4.84
130 Customer Reviews
The reviews are automatic translation.
Model production of hobby
5
From Japan
On 2018-04-08 21:16:47
I wanted to use it in a hurry, I appreciate early response.
This review is about item#329637.
Used for repair of grinder
5
From Japan
On 2018-04-02 15:59:55
It is a product without problem. I purchased other parts as well. I was glad that I could buy it cheaply.
This review is about item#329533.
Model airplane motor bearings
4
From Japan
On 2018-03-29 22:14:24
I decided to purchase because it matched the used motor. Although it was used impression, it was not particularly discomfort.
This review is about item#352274.
For power tool repair
5
From Japan
On 2018-03-26 15:43:11
We are very sorry at high quality and low price. Sincerely.
This review is about item#329585.
Hobby
5
From Japan
On 2018-03-23 17:24:52
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#351391.
The shaft of electric dryer wears out. I thought that the design is bad, although it is impossible for a rotating iron pulley with a simple iron shaft. I could use this bearing smoothly to repair it.
5
From Japan
On 2018-03-22 11:47:52
There was no particular problem. I was able to respond well enough.
This review is about item#351416.
For engine operation test
5
From Japan
On 2018-02-18 18:51:23
It was nice to have very good precision without gaps. Also I would like to ask you when you need it.
This review is about item#329734.
Circulator bearing
4
From Japan
On 2018-02-13 18:27:12
I was able to install it well and it was very good. I was surprised
This review is about item#329533.
Surface grinding machine slider Dustproof armor
5
From Japan
On 2018-01-26 15:35:18
The durability of this product was 250 mm moving distance / times × 480 times / day × 21 days / month × 12 months × 15 years. It is a cheap important part.
This review is about item#329235.
Part replacement for 3D printers
5
From Japan
On 2018-01-16 20:14:31
Goods also immediately arrived with goods purchased with other goods by replacing the parts of the 3D printer was a good item.
This review is about item#350217.