Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)

Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange) W693ZZ

by NTN
4.84 (120)
Item.#
00350865
Mfr.#
W693ZZ
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flange
No flange
Outer Diameter (phi mm)
8
Width B1 (mm)
4
Inside Diameter d (phi mm)
3
Outside Diameter D (phi mm)
8
Material
High carbon chromium bearing steel
Width (mm)
4
Shaft Diameter (phi mm)
3
Width B (mm)
4
Seal
Double shield type (seal made from steel sheets)
Customer Reviews
5 star 107
4 star 7
3 star 6
2 star 0
1 star 0
Review Rating: 4.84
120 Customer Reviews
The reviews are automatic translation.
Change bearing
3
From Japan
On 2017-12-19 22:07:05
I got it because I was able to handle with genuine parts. no problem.
This review is about item#329481.
Ventilator repair
5
From Japan
On 2017-12-14 19:10:27
It was a ventilation fan that had been around for 13 years. I was able to complete the repair promptly.
This review is about item#351373.
Machine maintenance
5
From Japan
On 2017-11-22 15:14:56
It is convenient because it can be purchased from 1 piece. I will use it when free shipping.
This review is about item#329235.
Used in bearing replacement of electric motor rotor of the sirocco fan of the range hood
5
From Japan
On 2017-11-11 18:20:41
Remove the sirocco fan and the electric motor from the range hood. Next, disassemble the electric motor and remove the rotor from inside. Next, remove the deteriorated bearing by using the bearing puller from the rotor, attach a new bearing, and check the reverse operation to proceed normally. Bearings are cheaper than purchasing locally.
This review is about item#329786.
For hand spinner
5
From Japan
On 2017-10-27 15:30:06
I tried to make topic hand spinner in the company. I tried dry bearings. I did not turn around for about 1 minute.
This review is about item#329235.
Used for model engines
5
From Japan
On 2017-10-25 12:01:54
We have dealings with a sense of security. In addition, there is an edge!
This review is about item#351391.
Reel repair
5
From Japan
On 2017-09-03 18:36:52
It was a much better product than I expected I am very satisfied.
This review is about item#352274.
Bearings of thread spinning machines
5
From Japan
On 2017-08-18 15:07:43
I got it at a cheaper price than purchasing at a neighborhood carpenter center
This review is about item#329384.
Sharp plasma cluster air conditioner fan motor repair (noise)
5
From Japan
On 2017-08-10 11:03:42
Noticed the generation of abnormal noise from the fan motor. Although I thought that it was necessary to replace the motor, I found out the same size bearings with Mr. Tarotaro. With slight expense and easy replacement work (perfect size) completed. I am very satisfied.
This review is about item#00329384.
Machine maintenance
5
From Japan
On 2017-06-12 10:51:19
It is very nice to be able to purchase bearings of various sizes from one.
This review is about item#352186.