Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearing Ss, Standard Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearing Ss, Standard Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearing Ss, Standard Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearing Ss, Standard Type

Miniature Ball Bearings And Small Deep Groove Ball Bearing Ss, Standard Type WBC2-5SSA

by NTN
Item.#
00350892
Mfr.#
WBC2-5SSA
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
2
Flange
No flange
Width (mm)
2.5
Inside Diameter d (phi mm)
2
Outside Diameter D (phi mm)
5
Seal
Double shield type (resin seal)
Shaft Diameter (phi mm)
2
Outer Diameter (phi mm)
5