Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Rubber Boots
  • Safety Rubber Boots
  • Safety Rubber Boots
  • Safety Rubber Boots

Safety Rubber Boots 793

Item.#
00350918
Mfr.#
793
Package Qty.
1Pair
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel
Standard Weight (g/1 leg)
970(26cm), 970(26cm)
Material (Skin)
rubber
Color
green
Foot Width
3E, 3E
Material (Sole)
Amegomu
Length (cm)
37(26cm), 37(26cm)
Size (cm)
26, 26