Buy more than* S$200* and get FREE SHIPPING

  • Wooden First-aid Kit
  • Wooden First-aid Kit
  • Wooden First-aid Kit
  • Wooden First-aid Kit
  • Wooden First-aid Kit
  • Wooden First-aid Kit
  • Wooden First-aid Kit
  • Wooden First-aid Kit
  • Wooden First-aid Kit
  • Wooden First-aid Kit

Wooden First-aid Kit -

4.00 (2)
Item.#
00351164
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
51.84 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Weight (g)
1200
Dimension (mm)
250x185x160
Size
S
Set Contents
Elmo cleaning and disinfecting spray of hand / skin (60ml) Elmo surgical tape (12.5mmx9m) related symptoms elastic bandage M size (5cmx4.5m) leader gauze 1m (30cmx1m) leader cut cotton 25g (4cmx4cm)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
home
4
From Japan
On 2016-08-25 00:34:48
It is just a good size although the size is big. I think that it can be used for a long time as it is made of wood.
This review is about item#00351182.
Establishment at site office of civil engineering work
4
From Japan
On 2015-12-15 09:29:13
I think that it is a good product with a solid structure.
This review is about item#00351173.