Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type 679

by NTN
4.94 (16)
Item.#
00351242
Mfr.#
679
Package Qty.
1PC
Ship pack of
1
5.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (N)
920
Standard Static Rating Load (N)
465
Outside Diameter D (phi mm)
14
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
36000
Standard Static Rating Load (N [kgf])
465[48]
Standard Dynamic Load Rating (N [kgf])
920[94]
Seal
Open type
Allowable Rotation Speed (min-1)
36000 (grease lubrication) 42000 (oil lubrication)
Chamfer Dimensions r (mm)
0.1
Width B (mm)
3
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
42000
Material
High carbon-chromium bearing steel
Type
Open form
Flange
Without flange
Inside Diameter d (phi mm)
9
Customer Reviews
5 star 15
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
16 Customer Reviews
The reviews are automatic translation.
Model such as production
5
From Japan
On 2017-03-10 21:09:58
I was looking for something high-quality in this size. Still it was recently used, but I think there is no problem.
This review is about item#350314.
Used for bike engine.
5
From Japan
On 2016-12-14 14:01:22
There is no problem to use, is satisfied with less than half the price of genuine parts.
This review is about item#329341.
As for the repair of the drum pedal
5
From Japan
On 2016-06-18 14:50:46
There is no problem at all quality as a matter of course. Since the label is one by one packaging has been attached, it went to work smoothly without making a mistake with another part number. On that also can purchase a small number have survived in very, since the use of the coupon is real postage was 0 to ¥ large satisfaction.
This review is about item#00329296.
overhaul
5
From Japan
On 2015-12-19 20:32:12
Is no doubt the product. The price I'm cheap, but previously bearing purchase think postage even only one was free. You pretty trouble in order to free shipping. Delivery method (free is in the Yodobashi) it will help more to buy if cheaper but postage is not to say that the free change.
This review is about item#00329341.
Vaporizer of the shaft
5
From Japan
On 2015-10-14 06:53:01
Peace of mind expected of accuracy. It is the size it is not found in the shop, but also helpful in speedy shipping.
This review is about item#00329296.
Gear box of the bush-cutting machine
5
From Japan
On 2015-08-23 20:44:04
This low price is a surprise.
This review is about item#00329497.
For bike engine
5
From Japan
On 2015-02-11 13:41:48
Because the brand item, it does not even quality says. Because cheaper than genuine parts of the bike manufacturers will be saved.
This review is about item#00329341.
Repair of agricultural machinery mowers
5
From Japan
On 2015-01-13 19:10:53
Purchased as part of the agricultural machinery. We ordered by part number of bearings from mechanical development view. I had bought a high component in the agricultural machinery and equipment shop until now. From now on the other special things we decided to buy in Monotarou.
This review is about item#00329497.
Shaft and the coupling portion of the color
4
From Japan
On 2014-06-17 15:54:12
Bearing of this size is handy and quite without. Stable and you have than other products of the same size.
This review is about item#00351233.
It was used to repair of the opportunity.
5
From Japan
On 2014-05-14 03:35:39
Price to be cheaper order-arrival was saved very fast. This would be also repeat decision next time.
This review is about item#00350201.