Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type 686

by NTN
4.89 (18)
Item.#
00351285
Mfr.#
686
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.59 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
13
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
39000
Standard Static Rating Load (N [kgf])
440[45]
Flange
Mu flange
Inside Diameter d (phi mm)
6
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
46000
Material
High carbon-chromium bearing steel
Standard Dynamic Load Rating (N [kgf])
1080[110]
Seal
Open type
Width B (mm)
3.5
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Fishing tool overhaul
5
From Japan
On 2017-06-12 12:24:56
Purchase because of reel overhaul Because it is an old model, it is convenient to be prepared separately from the manufacturer as there is no even drawing
This review is about item#351425.
Hand made spinner bearing
4
From Japan
On 2017-05-21 15:39:45
Of two purchases, one is perfect, the other has some play (there is no problem if used under normal load)
This review is about item#329341.
Model production etc.
5
From Japan
On 2017-03-10 21:09:58
I was looking for something of high quality with this size. Although I am still using it shortly, I think whether there is no problem.
This review is about item#350314.
It is used for motorcycle engine.
5
From Japan
On 2016-12-14 14:01:22
There is no problem in use, it is satisfied with less than half the amount of genuine parts.
This review is about item#329341.
For drum pedal repair
5
From Japan
On 2016-06-18 14:50:46
Naturally the quality is not a problem at all. Since each one was packaged and the label was affixed, work proceeded smoothly without mistaking as other part numbers. Even a small number could be purchased and it was greatly saved, so I used coupons, so real fees were 0 yen and I was satisfied with it.
This review is about item#00329296.
overhaul
5
From Japan
On 2015-12-19 20:32:12
There is no mistake in the product. The price is cheap, but before that I think that shipping cost was free even if only one bearings were purchased. I am quite troubled to make it free shipping. Even if the delivery method changes, I will not say that the shipping fee is free (it is free at Yodobashi) It will become easier to buy if it is cheaper.
This review is about item#00329341.
Vaporizer shaft
5
From Japan
On 2015-10-14 06:53:01
Reliable with the accuracy of the truth. Although it is a size not found in the shop front, dispatch is also speedy and saved.
This review is about item#00329296.
Gearbox of the harvester
5
From Japan
On 2015-08-23 20:44:04
I am amazed at this low price.
This review is about item#00329497.
For motorcycle engine
5
From Japan
On 2015-02-11 13:41:48
Since it is a maker item, there is no need to say quality. It is saved because it is cheaper than genuine parts of the bike maker.
This review is about item#00329341.
Repair of agricultural machinery grass mower
5
From Japan
On 2015-01-13 19:10:53
Purchased as parts of agricultural machines. We ordered from the machine development drawing according to the part number of the bearing. I bought high parts at the farm equipment shop so far. From now on I will buy with monotalou except for special things.
This review is about item#00329497.