Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)

Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange) 695ZZ

by NTN
4.85 (117)
Item.#
00351355
Mfr.#
695ZZ
Package Qty.
1PC
Ship pack of
1
3.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flange
No flange
Width B (mm)
4
Standard Dynamic Load Rating (kN)
1.08
Inside Diameter d (phi mm)
5
Seal
Double shield type (seal made from steel sheets)
Material
High carbon chromium bearing steel
Outside Diameter D (phi mm)
13
Standard static Load Rating (kN)
0.43
Chamfer Dimensions r (mm)
0.2
Customer Reviews
5 star 105
4 star 7
3 star 5
2 star 0
1 star 0
Review Rating: 4.85
117 Customer Reviews
The reviews are automatic translation.
Used in bearing replacement of electric motor rotor of the sirocco fan of the range hood
5
From Japan
On 2017-11-11 18:20:41
Remove the sirocco fan and the electric motor from the range hood. Next, disassemble the electric motor and remove the rotor from inside. Next, remove the deteriorated bearing by using the bearing puller from the rotor, attach a new bearing, and check the reverse operation to proceed normally. Bearings are cheaper than purchasing locally.
This review is about item#329786.
For hand spinner
5
From Japan
On 2017-10-27 15:30:06
I tried to make topic hand spinner in the company. I tried dry bearings. I did not turn around for about 1 minute.
This review is about item#329235.
Used for model engines
5
From Japan
On 2017-10-25 12:01:54
We have dealings with a sense of security. In addition, there is an edge!
This review is about item#351391.
Reel repair
5
From Japan
On 2017-09-03 18:36:52
It was a much better product than I expected I am very satisfied.
This review is about item#352274.
Bearings of thread spinning machines
5
From Japan
On 2017-08-18 15:07:43
I got it at a cheaper price than purchasing at a neighborhood carpenter center
This review is about item#329384.
Sharp plasma cluster air conditioner fan motor repair (noise)
5
From Japan
On 2017-08-10 11:03:42
Noticed the generation of abnormal noise from the fan motor. Although I thought that it was necessary to replace the motor, I found out the same size bearings with Mr. Tarotaro. With slight expense and easy replacement work (perfect size) completed. I am very satisfied.
This review is about item#00329384.
Machine maintenance
5
From Japan
On 2017-06-12 10:51:19
It is very nice to be able to purchase bearings of various sizes from one.
This review is about item#352186.
It is a replacement part of the blade guide of the band saw
5
From Japan
On 2017-05-23 16:52:48
Since it is the same model as the parts that was originally installed, it operates without problems. It is appreciated that repair items can be easily obtained
This review is about item#329384.
Used for supporting the tire of the rotating shaft
5
From Japan
On 2017-05-10 16:55:55
For both functional, structural, rigidity and dimensions, this was what I wanted.
This review is about item#352204.
Repair of open tape deck
5
From Japan
On 2017-05-02 23:10:08
Purchased as maintenance reserve. There is no such thing as a problem because it is a general purpose item. Rotation check is also good.
This review is about item#329384.