Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type 696

by NTN
4.88 (17)
Item.#
00351364
Mfr.#
696
Package Qty.
1PC
Ship pack of
1
3.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
5
Outside Diameter D (phi mm)
15
Type
Open type
Seal
Open type
Shaft Diameter (phi mm)
6
Material
High carbon chromium bearing steel
Flange
No flange
Inside Diameter d (phi mm)
6
Customer Reviews
5 star 15
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
17 Customer Reviews
The reviews are automatic translation.
Hand made spinner bearing
4
From Japan
On 2017-05-21 15:39:45
Of two purchases, one is perfect, the other has some play (there is no problem if used under normal load)
This review is about item#329341.
Model such as production
5
From Japan
On 2017-03-10 21:09:58
I was looking for something high-quality in this size. Still it was recently used, but I think there is no problem.
This review is about item#350314.
Used for bike engine.
5
From Japan
On 2016-12-14 14:01:22
There is no problem to use, is satisfied with less than half the price of genuine parts.
This review is about item#329341.
For drum pedal repair
5
From Japan
On 2016-06-18 14:50:46
Naturally the quality is not a problem at all. Since each one was packaged and the label was affixed, work proceeded smoothly without mistaking as other part numbers. Even a small number could be purchased and it was greatly saved, so I used coupons, so real fees were 0 yen and I was satisfied with it.
This review is about item#00329296.
overhaul
5
From Japan
On 2015-12-19 20:32:12
There is no mistake in the product. The price is cheap, but before that I think that shipping cost was free even if only one bearings were purchased. I am quite troubled to make it free shipping. Even if the delivery method changes, I will not say that the shipping fee is free (it is free at Yodobashi) It will become easier to buy if it is cheaper.
This review is about item#00329341.
Vaporizer shaft
5
From Japan
On 2015-10-14 06:53:01
Reliable with the accuracy of the truth. Although it is a size not found in the shop front, dispatch is also speedy and saved.
This review is about item#00329296.
Gearbox of the harvester
5
From Japan
On 2015-08-23 20:44:04
I am amazed at this low price.
This review is about item#00329497.
For motorcycle engine
5
From Japan
On 2015-02-11 13:41:48
Since it is a maker item, there is no need to say quality. It is saved because it is cheaper than genuine parts of the bike maker.
This review is about item#00329341.
Repair of agricultural machinery grass mower
5
From Japan
On 2015-01-13 19:10:53
Purchased as parts of agricultural machines. We ordered from the machine development drawing according to the part number of the bearing. I bought high parts at the farm equipment shop so far. From now on I will buy with monotalou except for special things.
This review is about item#00329497.
Joint of shaft and collar
4
From Japan
On 2014-06-17 15:54:12
Bearings of this size are quite handy and are useful. It is more stable than competitors' products of the same size.
This review is about item#00351233.