Buy more than* S$200* and get FREE SHIPPING

  • GEKKOU Drill Blister Pack

GEKKOU Drill Blister Pack GKP 12.0

4.69 (42)
GKP 12.0
Package Qty.
Ship pack of
55.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter d (mm)
Overall Length L (mm)
For middle machining of stainless steel and general steel
Flute Length l (mm)
h8(0 to -0.027)
Customer Reviews
5 star 34
4 star 4
3 star 3
2 star 1
1 star 0
Review Rating: 4.69
42 Customer Reviews
The reviews are automatic translation.
From Japan
On 2018-03-22 13:38:32
Rumor "Moonlight Drill", I also made a debut. It is terrible sharpness according to the selling complaint selling in various places. This is addicting. Already, you can not choose by price. It seems that I will become also a faction of "I do not have a moonlight drill". I tried to make a hole in a stainless steel spoon that I do not need, It penetrated in a blink of an eye in a blink of an eye. The detailed thing at that time is posted in my blog with a photo. If the above URL has been deleted, Please check out the keyword such as "Atelier · Trigger Moonlight Drill". However, It is a kind of luxury goods with reasonable price. There is also a set, but with the contents of the feeling that covers a considerable range, it is high. With a bit more content and a bit cheaper set, I am happy.
This review is about item#68436916.
When fitting parts such as truck and dump are installed
From Japan
On 2018-02-17 17:51:05
It is the best I've ever used. Both durability and stiffness are excellent. Just regrin ...
This review is about item#68437144.
When drilling work
From Japan
On 2018-02-15 18:43:22
It was pleasantly drilled and it was nice to have. We will also purchase.
This review is about item#68437293.
General purpose lathe drill
From Japan
On 2017-08-19 15:02:29
There is no problem at all if it is a hole preparation that does not require precision We used S45C, SUS304, A5052 etc, You can use chips out well without problem. It becomes as large as 0.2 hole diameter, it is about 3D ~ 4D Since up to 0.5 holes are bent, It can not be used for precision required items.
This review is about item#68437546.
Machine manual drilling operation
From Japan
On 2017-08-13 21:02:15
Although it is the second purchase, I think that NACHI cobalt strain drill type I type is more expensive and shorter in price.
This review is about item#68436943.
For drilling in SUS303
From Japan
On 2017-08-04 11:39:57
It was supposed to be shipped after 5 days but it took delivery time 3 months after placing an order, so we made it on time with a hand-held item. The sharpness seems to be nice as far as it is tried after arrival, but it is in trouble if you do not get it when you need it.
This review is about item#68437135.
Metal drilling
From Japan
On 2017-07-01 00:36:58
It is a god that can cut very well. I felt it was expensive but it turned out to be cheap. It's long lasting.
This review is about item#68437397.
Iron · aluminum material drilling processing
From Japan
On 2017-06-16 14:44:26
Sharpness is wonderful evening evening, after how much durability is not used
This review is about item#68437397.
Drilling of 10 millimeter class steel material
From Japan
On 2017-04-15 17:05:50
I will do quite a bit of money, but after considering work efficiency it will become moonlight
This review is about item#351347.
Drilling machine
From Japan
On 2017-02-02 11:09:42
Special thinning feels liable but it is only a few millimeters of the tip. As I become shorter by sharpening, I feel like it will not change from ordinary drills, but it is still to come. It would be nice if you could throw it away when you can not buy it, but how about using it for a long time?