Buy more than* S$200* and get FREE SHIPPING

  • Varnish Paintbrush, Middle

Varnish Paintbrush, Middle 101724 0025

Item.#
00351417
Mfr.#
101724 0025
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Thickness (mm)
14
Trim
ShiroHoso (goat hair)
Size (Number)
25
Bristle Color
White hair
Trim Length (mm)
35