Buy more than* S$200* and get FREE SHIPPING

  • Varnish Paintbrush, Middle

Varnish Paintbrush, Middle 101724 0030

Item.#
00351426
Mfr.#
101724 0030
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
14
Trim
ShiroHoso (goat hair)
Size (Number)
30
Bristle Color
White hair
Trim Length (mm)
35