Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Varnish Paintbrush, Middle

Varnish Paintbrush, Middle 101724 0035

Item.#
00351435
Mfr.#
101724 0035
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Thickness (mm)
14
Trim
ShiroHoso (goat hair)
Size (Number)
35
Bristle Color
White hair
Trim Length (mm)
35