Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange

Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange FL608ZZ

by NTN
5.00 (1)
Item.#
00351601
Mfr.#
FL608ZZ
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
22
Material
High carbon chromium bearing steel
Outside Diameter D2 (mm phi)
25
Inside Diameter d (phi mm)
8
Flange
Comes with a flange
Width B1 (mm)
7
Dimensions C2 (mm)
1.5
Seal
Both shield types (steel-made seal)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2016-12-26 15:12:31
I appreciate that there is such an item. Neighbors and tools arrived earlier, cheaper, and arrived. It is good.
This review is about item#352055.