Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange

Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange FL626ZZ

by NTN
5.00 (1)
Item.#
00351662
Mfr.#
FL626ZZ
Package Qty.
1PC
Ship pack of
1
6.26 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Width B1 (mm)
6
Dimensions C2 (mm)
1.5
Outside Diameter D (phi mm)
19
Material
High carbon-chromium bearing steel
Outside Diameter D2 (mm phi)
22
Inside Diameter d (phi mm)
6
Flange
Flanged
Seal
Double Shielded (steel seal)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the machine is maintenance
5
From Japan
On 2016-12-26 15:12:31
There is thankful to have such goods. Earlier than or close to the tool, cheap, arrived. Amazing good.
This review is about item#352055.