Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges FL674A

by NTN
Item.#
00351671
Mfr.#
FL674A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outside Diameter D1 (phi mm)
8.2
Inside Diameter d (phi mm)
4
Outside Diameter D (phi mm)
7
Seal
Opentype
Dimensions C1 (mm)
0.6
Width B (mm)
2
Flange
Flanged