Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges FL686

by NTN
Item.#
00351741
Mfr.#
FL686
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
13
Seal
Open type
Dimensions C1 (mm)
1
Width B (mm)
3.5
Flange
Flanged
Outside Diameter D1 (phi mm)
15
Inside Diameter d (phi mm)
6