Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange

Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange FL694ZZ

by NTN
5.00 (1)
Item.#
00351793
Mfr.#
FL694ZZ
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Flange
Flanged
Width B1 (mm)
4
Dimensions C2 (mm)
1
Outside Diameter D (phi mm)
11
Material
High carbon-chromium bearing steel
Outside Diameter D2 (mm phi)
12.5
Inside Diameter d (phi mm)
4
Seal
Double Shielded (steel seal)