Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A FlangeStainless Steel
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A FlangeStainless Steel
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A FlangeStainless Steel
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A FlangeStainless Steel

Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A FlangeStainless Steel F-FL696ZZ

by NTN
Item.#
00351836
Mfr.#
F-FL696ZZ
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B1 (mm)
5
Dimensions C2 (mm)
1.2
Outer Diameter (phi mm)
15
Flange
With flange
Width (mm)
5
Material
Stainless steel
Outside Diameter D2 (mm phi)
17
Inside Diameter d (phi mm)
6
Outside Diameter D (phi mm)
15
Seal
Double shield type (seal made from steel sheets)
Shaft Diameter (phi mm)
6