Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges

Miniature Ball Bearings And Small Deep Groove Ball Bearings, Open Type , With Flanges FLBC5-10

by NTN
Item.#
00351951
Mfr.#
FLBC5-10
Package Qty.
1PC
Ship pack of
1
6.82 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
5
Outside Diameter D (phi mm)
10
Seal
Open type
Dimensions C1 (mm)
0.6
Width B (mm)
3
Flange
Flanged
Outside Diameter D1 (phi mm)
11.2