Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange
  • Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange

Miniature Ball Bearing And Small Deep Groove Ball Bearings Zz, With A Flange FLW687ZZ

by NTN
5.00 (1)
Item.#
00352037
Mfr.#
FLW687ZZ
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Width B1 (mm)
5
Dimensions C2 (mm)
1.1
Outside Diameter D (phi mm)
14
Material
High carbon-chromium bearing steel
Outside Diameter D2 (mm phi)
16
Inside Diameter d (phi mm)
7
Flange
Flanged
Seal
Double Shielded (steel seal)