Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings Zz, Standard Type, No Flange
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings Zz, Standard Type, No Flange
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings Zz, Standard Type, No Flange
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings Zz, Standard Type, No Flange

Miniature Ball Bearings And Small Deep Groove Ball Bearings Zz, Standard Type, No Flange W685ZZ

by NTN
4.84 (107)
Item.#
00352177
Mfr.#
W685ZZ
Package Qty.
1PC
Ship pack of
1
3.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flange
No flange
Inside Diameter d (phi mm)
5
Outside Diameter D (phi mm)
11
Width (mm)
5
Shaft Diameter (phi mm)
5
Material
High carbon chromium bearing steel
Width B (mm)
5
Outer Diameter (phi mm)
11
Width B1 (mm)
5
Seal
Double shield type (seal made from steel sheets)
Customer Reviews
5 star 95
4 star 7
3 star 5
2 star 0
1 star 0
Review Rating: 4.84
107 Customer Reviews
The reviews are automatic translation.
For hobby (RC)
5
From Japan
On 2017-03-23 09:01:33
It uses as a brushless motor exchange bearing of radio-controlled electric airplane. Motor bearings there is a problem with durability made in China will become immediately useless. Motor sound becomes smooth even rotation by exchanging the Japanese-made bearings will also be quiet.
This review is about item#352177.
Ventilation fan of motor
5
From Japan
On 2017-02-26 18:34:45
Than together of half bought things, smooth is evident around the way in the form of a bag out.
This review is about item#329533.
Machinery maintenance
5
From Japan
On 2017-02-25 23:17:03
And the time it will take to obtain a small-diameter bearings, has come in handy because you can buy from one.
This review is about item#352344.
Ventilation fan of motor
5
From Japan
On 2017-02-13 14:35:34
Since the abnormal noise comes from the motor, we ordered as a replacement part. The quality is also satisfactory, but was saved by smooth until the arrival from the order.
This review is about item#329384.
Replacement of parts were purchased before about 15 years Hitachi hand router M8.
5
From Japan
On 2017-01-19 15:18:28
I was able to repair on your own thanks to this part available. Since it took that's manufacturer repair 8000 yen position was very helpful.
This review is about item#329384.
Replace the bearings of the ventilator motor.
5
From Japan
On 2017-01-17 23:09:29
Started out noise from the home of the ventilation fan of bearing, was replaced. I think that it is good commodity.
This review is about item#329533.
Used to guide the band saw
5
From Japan
On 2017-01-05 15:08:12
No trouble at the time of initial introduction. The same as the specified genuine parts, is excellent in cost performance from price.
This review is about item#329287.
Tool repair
5
From Japan
On 2016-12-17 10:39:03
There is a trust in the brand item, and inexpensive. Well it is using.
This review is about item#352177.
Maintenance parts of the RC car
5
From Japan
On 2016-12-11 15:25:20
Bearings and other precision parts is limited to the first-class manufacturer goods. Leading manufacturers products it is a surprise that you can get at this price.
This review is about item#352186.
Bearing of the roasting machine
5
From Japan
On 2016-12-04 15:50:59
Clean rotation, to achieve accurate and stable operation, is a reliable parts.
This review is about item#329384.