Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings And Small Deep Groove Ball Bearings Zz, Standard Type, No Flange
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings Zz, Standard Type, No Flange
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings Zz, Standard Type, No Flange
  • Miniature Ball Bearings And Small Deep Groove Ball Bearings Zz, Standard Type, No Flange

Miniature Ball Bearings And Small Deep Groove Ball Bearings Zz, Standard Type, No Flange W689ZZ

by NTN
4.85 (110)
Item.#
00352213
Mfr.#
W689ZZ
Package Qty.
1PC
Ship pack of
1
4.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flange
No flange
Outer Diameter (phi mm)
17
Width B1 (mm)
5
Inside Diameter d (phi mm)
9
Outside Diameter D (phi mm)
17
Material
High carbon chromium bearing steel
Width (mm)
5
Shaft Diameter (phi mm)
9
Width B (mm)
5
Seal
Both shield types (steel-made seal)
Customer Reviews
5 star 98
4 star 7
3 star 5
2 star 0
1 star 0
Review Rating: 4.85
110 Customer Reviews
The reviews are automatic translation.
It is a replacement part of the blade guide of the band saw
5
From Japan
On 2017-05-23 16:52:48
Since it is the same model as the parts that was originally installed, it operates without problems. It is appreciated that repair items can be easily obtained
This review is about item#329384.
Used for supporting the tire of the rotating shaft
5
From Japan
On 2017-05-10 16:55:55
For both functional, structural, rigidity and dimensions, this was what I wanted.
This review is about item#352204.
Repair of open tape deck
5
From Japan
On 2017-05-02 23:10:08
Purchased as maintenance reserve. There is no such thing as a problem because it is a general purpose item. Rotation check is also good.
This review is about item#329384.
For hobby (RC)
5
From Japan
On 2017-03-23 09:01:33
It uses as a brushless motor exchange bearing of radio-controlled electric airplane. Motor bearings there is a problem with durability made in China will become immediately useless. Motor sound becomes smooth even rotation by exchanging the Japanese-made bearings will also be quiet.
This review is about item#352177.
Ventilation fan of motor
5
From Japan
On 2017-02-26 18:34:45
Than together of half bought things, smooth is evident around the way in the form of a bag out.
This review is about item#329533.
Machinery maintenance
5
From Japan
On 2017-02-25 23:17:03
And the time it will take to obtain a small-diameter bearings, has come in handy because you can buy from one.
This review is about item#352344.
Ventilation fan of motor
5
From Japan
On 2017-02-13 14:35:34
Since the abnormal noise comes from the motor, we ordered as a replacement part. The quality is also satisfactory, but was saved by smooth until the arrival from the order.
This review is about item#329384.
Replacement of parts were purchased before about 15 years Hitachi hand router M8.
5
From Japan
On 2017-01-19 15:18:28
I was able to repair on your own thanks to this part available. Since it took that's manufacturer repair 8000 yen position was very helpful.
This review is about item#329384.
Replace the bearings of the ventilator motor.
5
From Japan
On 2017-01-17 23:09:29
Started out noise from the home of the ventilation fan of bearing, was replaced. I think that it is good commodity.
This review is about item#329533.
Used to guide the band saw
5
From Japan
On 2017-01-05 15:08:12
No trouble at the time of initial introduction. The same as the specified genuine parts, is excellent in cost performance from price.
This review is about item#329287.