Buy more than* S$200* and get FREE SHIPPING

  • Automatic Air Reel, Auto Air

Automatic Air Reel, Auto Air AR-250-8.0

3.33 (15)
Item.#
00352232
Mfr.#
AR-250-8.0
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Keep away from fire.
Dimensions (Width W x Depth D x Height H) (mm)
215x335x330
Material (Hose)
Polyurethane (mesh input)
Specification
With automatic alignment winding mechanism, bracket
Normal Opreration Pressure (kgf/cm2)
12
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
phi8x12
Weight (kg)
6.8
Hose Length (m)
Primary / primary and secondary hose side 25
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 2
1 star 3
Review Rating: 3.33
15 Customer Reviews
The reviews are automatic translation.
For work
1
From Japan
On 2018-03-12 21:36:31
I bought another reel. . .
This review is about item#39492975.
It is used for work in maintenance factory.
2
From Japan
On 2017-12-20 16:48:33
I felt it was 10 milli hose of orange which I always used to earlier. This product is 16 mm thick, heavy-duty vehicle It was a type in a maintenance plant. Let's read the item description well and purchase. I regret.
This review is about item#352248.
Maintenance of motorcycle
5
From Japan
On 2017-12-13 20:23:54
The hose can be taken in and out easily.
This review is about item#39492975.
For factory work
3
From Japan
On 2017-05-30 17:06:09
When winding up, it gets caught a little bit and puts in and out while inserting it in and out, because it has a habit, it is stored on the weekend by leaving it out
This review is about item#39492975.
Cleaning machine
5
From Japan
On 2016-11-03 05:54:23
It is very satisfying because it is installed just above a woodworking machine, a versatile machine. The price was also cheap
This review is about item#39492975.
Car maintenance at home
5
From Japan
On 2016-01-15 11:23:36
Compact, including the compressor itself, easy to store and easy to store, it is very handy.
This review is about item#39492975.
For air tools in the factory
3
From Japan
On 2016-01-14 14:54:04
Used as a substitute for the previous item. It is simple & easy to install due to the installation with two bolts, but how about durability? Moreover, there is also throat angle adjustment of the main body's swing angle and this also durable anxiety remains. Since the hose bought a thick thing, it would be ok with that, but since the previous item was used for nearly 10 years, how much can you use? It is also fun
This review is about item#36989671.
Machine repair Honori garbage disposal
5
From Japan
On 2015-12-15 21:20:12
Convenient for hose treatment
This review is about item#36989653.
Used when using air tool or painting
3
From Japan
On 2015-10-03 09:24:31
The ring that connects the mounting bracket and the main body to suspend it from the pillar and mount it is made of resin. Since I pull out the hose at the time of use, I think that it will cost a lot of load on the connecting part. It depends on the frequency of use, but I am worried about the life span. There is no problem with regard to use.
This review is about item#39492975.
Machine cleaning
5
From Japan
On 2015-09-07 08:28:56
The price was cheap, the performance was good.
This review is about item#39492975.