Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature and Extra Small Ball Bearings ZZ Stainless Steel
  • Miniature and Extra Small Ball Bearings ZZ Stainless Steel
  • Miniature and Extra Small Ball Bearings ZZ Stainless Steel
  • Miniature and Extra Small Ball Bearings ZZ Stainless Steel

Miniature and Extra Small Ball Bearings ZZ Stainless Steel F-WA676ZZ

by NTN
Item.#
00352247
Mfr.#
F-WA676ZZ
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel
Inside Diameter d (phi mm)
6
Width B (mm)
3
Flange
No flange
Shaft Diameter (phi mm)
6
Width B1 (mm)
3
Outer Diameter (phi mm)
10
Outside Diameter D (phi mm)
10
Width (mm)
3
Seal
Double shield type (seal made from steel sheets)