Buy more than* S$200* and get FREE SHIPPING

  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)
  • Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange)

Miniature Ball Bearings - Small Diameter Ball Bearings ZZ (Standard Type) (without Flange) WBC5-9ZZA

by NTN
4.84 (121)
Item.#
00352317
Mfr.#
WBC5-9ZZA
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Flange
No flange
Shaft Diameter (phi mm)
5
Width B (mm)
3
Outer Diameter (phi mm)
9
Width B1 (mm)
3
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
5
Outside Diameter D (phi mm)
9
Width (mm)
3
Seal
Double shield type (seal made from steel sheets)