Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block CM-UCP203D1

by NTN
Item.#
00352423
Mfr.#
CM-UCP203D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
47.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimension t (mm)
(max)2
Dimensions A5 (mm)
62
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M10
Dimensions H3 (mm)
67
Dimensions N1(mm)
16
Dimensions H2(mm)
62
Dimensions H1 (mm)
14
Dimensions J (mm)
95
Dimensions N (mm)
13
Shaft Hole Classification
Cylindrical bore
Cover
Cover closed cast iron one side
Load Classification
Light Load
Dimensions A (mm)
38
Dimension A4 (mm)
51
Shaft Diameter (phi mm)
17
Dimension L1 (mm)
42
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.65
Dimension H (mm)
30.2
Dimensions L (mm)
127
Weight (kg)
1 (Reference)