Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block CM-UCP205D1

by NTN
Item.#
00352484
Mfr.#
CM-UCP205D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H2(mm)
71
Dimensions H1 (mm)
15
Dimensions J (mm)
105
Dimensions N (mm)
13
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimension t (mm)
(max)2
Dimensions A5 (mm)
70
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M10
Dimensions H3 (mm)
76
Dimensions N1(mm)
16
Standard static Load Rating (kN)
7.85
Dimension H (mm)
36.5
Dimensions L (mm)
140
Weight (kg)
1.2 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
Cover closed cast iron one side
Load Classification
Light Load
Dimensions A (mm)
38
Dimension A4 (mm)
57
Shaft Diameter (phi mm)
25
Dimension L1 (mm)
42
Standard Dynamic Load Rating (kN)
14.0