Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block CM-UCP206D1

by NTN
Item.#
00352511
Mfr.#
CM-UCP206D1
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Cover
Cover closed cast iron one side
Dimension t (mm)
(Max)2
Dimensions A5 (mm)
75
Grease Filler Nipple
Greasenipple
Mounting Bolt Nominal Designation
M14
Dimensions H3 (mm)
88
Dimensions N1(mm)
20
Dimensions H2(mm)
83
Dimensions H1 (mm)
17
Dimensions J (mm)
121
Dimensions N (mm)
17
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Shape
Pillow unit
Load Classification
LightLoad
Dimensions A (mm)
48
Dimension A4 (mm)
62
Shaft Diameter (phi mm)
30
Dimension L1 (mm)
54
Standard Dynamic Load Rating (kN)
19.5
Standard static Load Rating (kN)
11.3
Dimension H (mm)
42.9
Dimensions L (mm)
165
Weight (kg)
1.9(Reference)
Shaft Hole Classification
Cylindricalbore