Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block CM-UCP207D1

by NTN
Item.#
00352545
Mfr.#
CM-UCP207D1
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
25.7
Standard static Load Rating (kN)
15.3
Dimension H (mm)
47.6
Dimensions L (mm)
167
Weight (kg)
2.3 (Reference)
Shaft Hole Classification
Cylindrical bore type
Dimension S (mm)
17.5
Shape
Pillow unit
Load Classification
For light loads
Dimensions A (mm)
48
Dimension A4 (mm)
72
Shaft Diameter (phi mm)
35
Dimension L1 (mm)
54
Dimensions H2(mm)
93
Dimensions H1 (mm)
18
Dimensions J (mm)
127
Dimensions N (mm)
17
Dimensions B (mm)
42.9
Standard Bearing Box Number
P207
Cover
Cover closed cast iron one side
Dimension t (mm)
(Up to) 3
Dimensions A5 (mm)
80
Grease Filler Nipple
Grease nipple
Mounting Bolt Nominal Designation
M14
Dimensions H3 (mm)
99
Dimensions N1(mm)
20