Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block CM-UCP208D1

by NTN
Item.#
00352572
Mfr.#
CM-UCP208D1
Package Qty.
1PC
Ship pack of
1
69.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H2(mm)
98
Dimensions H1 (mm)
18
Dimensions J (mm)
137
Dimensions N (mm)
17
Dimensions B (mm)
49.2
Standard Bearing Box Number
P208
Cover
Cover closed cast iron one side
Dimension t (mm)
(Up to) 3
Dimensions A5 (mm)
90
Grease Filler Nipple
Grease nipple
Mounting Bolt Nominal Designation
M14
Dimensions H3 (mm)
105
Dimensions N1(mm)
20
Standard static Load Rating (kN)
17.8
Dimension H (mm)
49.2
Dimensions L (mm)
184
Weight (kg)
3.2 (Reference)
Shaft Hole Classification
Cylindrical bore type
Dimension S (mm)
19
Shape
Pillow unit
Load Classification
For light loads
Dimensions A (mm)
54
Dimension A4 (mm)
82
Shaft Diameter (phi mm)
40
Dimension L1 (mm)
52
Standard Dynamic Load Rating (kN)
29.1