Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block CM-UCP209D1

by NTN
Item.#
00352606
Mfr.#
CM-UCP209D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
67.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
32.5
Standard static Load Rating (kN)
20.4
Dimension H (mm)
54
Dimensions L (mm)
190
Weight (kg)
3.5 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
Cover closed cast iron one side
Load Classification
Light Load
Dimensions A (mm)
54
Dimension A4 (mm)
82
Shaft Diameter (phi mm)
45
Dimension L1 (mm)
60
Dimensions H2(mm)
106
Dimensions H1 (mm)
20
Dimensions J (mm)
146
Dimensions N (mm)
17
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimension t (mm)
(max)3
Dimensions A5 (mm)
95
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M14
Dimensions H3 (mm)
113
Dimensions N1(mm)
20