Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block CM-UCP210D1

by NTN
Item.#
00352633
Mfr.#
CM-UCP210D1
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Cover
Cover closed cast iron one side
Load Classification
Light Load
Dimensions A (mm)
60
Dimension A4 (mm)
87
Shaft Diameter (phi mm)
50
Dimension L1 (mm)
65
Standard Dynamic Load Rating (kN)
35.0
Standard static Load Rating (kN)
23.2
Dimension H (mm)
57.2
Dimensions L (mm)
206
Weight (kg)
4.3 (Reference)
Shaft Hole Classification
Cylindrical bore
Dimension t (mm)
(max)3
Dimensions A5 (mm)
100
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M16
Dimensions H3 (mm)
119
Dimensions N1(mm)
23
Dimensions H2(mm)
114
Dimensions H1 (mm)
21
Dimensions J (mm)
159
Dimensions N (mm)
20
Dimensions B (mm)
51.6
Dimension S (mm)
19