Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block
  • Bearing Units Lubricated Bearing Pillow Block

Bearing Units Lubricated Bearing Pillow Block CM-UCP211D1

by NTN
Item.#
00352667
Mfr.#
CM-UCP211D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
219
Weight (kg)
5.2 (Reference)
Shaft Hole Classification
Cylindrical bore
Cover
Cover closed cast iron one side
Load Classification
Light Load
Dimensions A (mm)
60
Dimension A4 (mm)
92
Shaft Diameter (phi mm)
55
Dimension L1 (mm)
65
Standard Dynamic Load Rating (kN)
43.5
Standard static Load Rating (kN)
29.2
Dimension H (mm)
63.5
Dimensions N (mm)
20
Dimensions B (mm)
55.6
Dimension S (mm)
22.2
Dimension t (mm)
(max)4
Dimensions A5 (mm)
100
Grease Filler Nipple
No Grease Nipple
Mounting Bolt Nominal Designation
M16
Dimensions H3 (mm)
130
Dimensions N1(mm)
23
Dimensions H2(mm)
126
Dimensions H1 (mm)
23
Dimensions J (mm)
171